Shop AMPCO SAFETY TOOLS

Hand Punch, Non-Spark, 13/64 x 6 in

  • Mfr # P-8505L
  • Zoro # G5168712

product price: 
$
51.75
/ea

Key Features

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
13/64 in
Tether Capable
Tether Capable
Application
For Use When Working with Flammable or Volatile Materials
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-8505L
Zoro #
G5168712
UPC #
702535882983
Country of Origin
United States
Item
Hand Punch
Tether Capable
Tether Capable
Application
For Use When Working with Flammable or Volatile Materials
Characteristics
Non-Sparking, Non-Magnetic, Corrosion Resistant
Design
1-piece
Construction
Aluminum Bronze
Meets/Exceeds
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Material
Aluminum Bronze
Includes Handle
No
Corrosion-Resistant
Yes
Non-Sparking
Yes
Shank Shape
Round
Container Type
None
Tip Type
Flat
Grip Style
Plain
Weight
0.2 lb
Includes Striking Cap
No
Automatic
No
Standards
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Tether Ready
No
Insulated
No
Includes Handguard
No
Punch Type
Hand Punch
Measurement Type
Metric, SAE

Description

Hand Punch, Automatic No, Punch Type Hand Punch, Tip Size 13/64 in, Tip Type Flat, Shank Shape Round, Grip Style Plain, Hole Diameter 3/16 in, Overall Length 6 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews