Shop AMPCO SAFETY TOOLS

Hand Punch, Non-Spark, 1/8 x 4-3/4 in

  • Mfr # P-8503
  • Zoro # G5168676

product price: 
$
48.45
/ea

Key Features

Overall Length
4 3/4 in
Length (In.)
4 3/4 in
Tip Size (In.)
1/8 in
Tether Capable
Tether Capable
Application
For Use When Working with Flammable or Volatile Materials
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-8503
Zoro #
G5168676
UPC #
702535882921
Country of Origin
United States
Item
Hand Punch
Tether Capable
Tether Capable
Application
For Use When Working with Flammable or Volatile Materials
Design
1-piece
Characteristics
Non-Sparking, Non-Magnetic, Corrosion Resistant
Meets/Exceeds
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Construction
Aluminum Bronze
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Material
Aluminum Bronze
Includes Striking Cap
No
Non-Sparking
Yes
Weight
0.2 lb
Automatic
No
Tether Ready
No
Includes Handle
No
Grip Style
Plain
Shank Shape
Round
Tip Type
Flat
Container Type
None
Standards
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Includes Handguard
No
Insulated
No
Corrosion-Resistant
Yes
Punch Type
Hand Punch
Measurement Type
Metric, SAE

Description

Hand Punch, Automatic No, Punch Type Hand Punch, Tip Size 1/8 in, Tip Type Flat, Shank Shape Round, Grip Style Plain, Hole Diameter 1/8 in, Overall Length 4 3/4 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.