Shop AMPCO SAFETY TOOLS

Hand Punch, Non-Spark, 5/16 x 4-3/4 in

  • Mfr # P-8508
  • Zoro # G5168886

product price: 
$
47.89
/ea

Key Features

Overall Length
4 3/4 in
Length (In.)
4 3/4 in
Tip Size (In.)
5/16 in
Tether Capable
Tether Capable
Design
1-piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-8508
Zoro #
G5168886
UPC #
702535882976
Country of Origin
United States
Item
Hand Punch
Tether Capable
Tether Capable
Design
1-piece
Application
For Use When Working with Flammable or Volatile Materials
Meets/Exceeds
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Construction
Aluminum Bronze
Characteristics
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Material
Aluminum Bronze
Standards
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Punch Type
Hand Punch
Measurement Type
Metric, SAE
Tether Ready
No
Tip Type
Flat
Non-Sparking
Yes
Corrosion-Resistant
Yes
Container Type
None
Automatic
No
Includes Handguard
No
Weight
0.2 lb
Shank Shape
Round
Insulated
No
Includes Handle
No
Grip Style
Plain
Includes Striking Cap
No

Description

Hand Punch, Automatic No, Punch Type Hand Punch, Tip Size 5/16 in, Tip Type Flat, Shank Shape Round, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 4 3/4 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews