Shop AMPCO SAFETY TOOLS

Hand Punch, Non-Spark, 5/32 x 4-3/4 in

  • Mfr # P-8504
  • Zoro # G5168816

product price: 
$
47.55
/ea

Key Features

Overall Length
4 3/4 in
Length (In.)
4 3/4 in
Tip Size (In.)
5/32 in
Tether Capable
Tether Capable
Characteristics
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-8504
Zoro #
G5168816
UPC #
702535882938
Country of Origin
United States
Item
Hand Punch
Tether Capable
Tether Capable
Characteristics
Non-Sparking, Non-Magnetic, Corrosion Resistant
Construction
Aluminum Bronze
Design
1-piece
Application
For Use When Working with Flammable or Volatile Materials
Meets/Exceeds
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Material
Aluminum Bronze
Automatic
No
Tether Ready
No
Grip Style
Plain
Weight
0.2 lb
Includes Striking Cap
No
Insulated
No
Punch Type
Hand Punch
Corrosion-Resistant
Yes
Container Type
None
Standards
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Includes Handguard
No
Includes Handle
No
Non-Sparking
Yes
Tip Type
Flat
Shank Shape
Round
Measurement Type
Metric, SAE

Description

Hand Punch, Automatic No, Punch Type Hand Punch, Tip Size 5/32 in, Tip Type Flat, Shank Shape Round, Grip Style Plain, Hole Diameter 3/16 in, Overall Length 4 3/4 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews