Shop AMPCO SAFETY TOOLS

Hand Punch, Non-Spark, 9/16 x 6 in

  • Mfr # P-8514
  • Zoro # G5168852

product price: 
$
71.99
/ea

Key Features

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
9/16 in
Tether Capable
Tether Capable
Application
For Use When Working with Flammable or Volatile Materials
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-8514
Zoro #
G5168852
UPC #
702535883065
Country of Origin
United States
Item
Hand Punch
Tether Capable
Tether Capable
Application
For Use When Working with Flammable or Volatile Materials
Design
1-piece
Construction
Aluminum Bronze
Meets/Exceeds
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Characteristics
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Aluminum Bronze
Non-Magnetic
Yes
Weight
0.65 lb
Measurement Type
Metric, SAE
Automatic
No
Non-Sparking
Yes
Grip Style
Plain
Punch Type
Hand Punch
Includes Handle
No
Container Type
None
Tip Type
Flat
Shank Shape
Round
Insulated
No
Corrosion-Resistant
Yes
Tether Ready
No
Includes Striking Cap
No
Includes Handguard
No
Standards
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA

Description

Hand Punch, Automatic No, Punch Type Hand Punch, Tip Size 9/16 in, Tip Type Flat, Shank Shape Round, Grip Style Plain, Hole Diameter 9/16 in, Overall Length 6 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews