Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hand/Sugar Scoop, 3 x 8, Nonsparking
- Mfr # S-43
- Zoro # G3183722
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Metal Detectable
Yes
Material
High Strength Nickel Aluminum Bronze
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-43
- Zoro #
- G3183722
- UPC #
- 702535883362
- Country of Origin
- United States
- Item
- Hand Scoop
- Color
- Silver
- Metal Detectable
- Yes
- Material
- High Strength Nickel Aluminum Bronze
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Features
- Corrosion Resistant, Non-Magnetic, Non-Sparking
- Meets/Exceeds
- ANSI, Din, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Design
- 1 Piece
- Handle Reinforcement
- Non-Reinforced
- Autoclavable
- No
- NSF Certified
- No
- Product Type
- Sugar Scoop
Description
Hand Scoop, Meets/Exceeds ANSI, Din, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA, Handle Length 3 in, Features Corrosion Resistant, Non-Magnetic, Non-Sparking, Autoclavable No, Product Type Sugar Scoop, Design 1 Piece, Material High Strength Nickel Aluminum Bronze, Overall Height 2 in, Overall Length 8 in, Overall Width 3 in, Metal Detectable Yes, NSF Certified No, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.