Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hand/Sugar Scoop, 5 1/2x14, Nonsparking
- Mfr # S-45
- Zoro # G3020114
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Metal Detectable
Yes
Material
High Strength Nickel Aluminum Bronze
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Overall Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-45
- Zoro #
- G3020114
- UPC #
- 702535883386
- Country of Origin
- United States
- Item
- Hand Scoop
- Color
- Silver
- Metal Detectable
- Yes
- Material
- High Strength Nickel Aluminum Bronze
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Features
- Corrosion Resistant, Non-Magnetic, Non-Sparking
- Meets/Exceeds
- ANSI, Din, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Design
- 1 Piece
- Autoclavable
- No
- Handle Reinforcement
- Non-Reinforced
- NSF Certified
- No
- Product Type
- Sugar Scoop
Description
Hand Scoop, Meets/Exceeds ANSI, Din, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA, Handle Length 4 in, Features Corrosion Resistant, Non-Magnetic, Non-Sparking, Autoclavable No, Product Type Sugar Scoop, Design 1 Piece, Material High Strength Nickel Aluminum Bronze, Overall Height 4 in, Overall Length 14 in, Overall Width 5 1/2 in, Metal Detectable Yes, NSF Certified No, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver