Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hatchet, Nonsparking, Nonmagnetic
- Mfr # H-90FG
- Zoro # G4184336
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Multi-Component
Handle Length
14 in
Overall Length
14 in
Features
Corrosion-Resistant, Non-Magnetic
Handle Type
Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-90FG
- Zoro #
- G4184336
- UPC #
- 702535880934
- Country of Origin
- United States
Dimensions
- Handle Length
- 14 in
- Overall Length
- 14 in
- Blade Width
- 165 mm
- Blade Length
- 3 5/8 in
- Cutting Edge Length
- 3 3/4 in
- Head Length
- 3 5/8 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Hatchet, Axe Type NonSparking Hatchets, Blade Length 3 5/8 in, Blade Material Aluminum Bronze, Blade Width 165 mm, Cutting Edge Length 3 3/4 in, Grip Material None, Grip Type Cushion Grip, Handle Color Yellow, Handle Length 14 in, Handle Material Multi-Component
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.