Ampco Safety Tools
Knot Wire Wheel Wire Brush, Threaded Arbor
Mfr # WB-40KT
Zoro # G2927775
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Grit Not Applicable
- Material Bronze
- Abrasive Shank Size No Shank
Explore More Products
- AMPCO SAFETY TOOLS Crimped Wire Wheel Wire Brush, 6", 1" W WB-44C
- AMPCO SAFETY TOOLS Nonsparking Crimped Wire Wheel Wire Brush WB-20C
- AMPCO SAFETY TOOLS Nonsparking Crimped Wire Wheel Wire Brush WB-30C
- AMPCO SAFETY TOOLS Brush Wheel Knot Wire 6 Dia WB-60KT
- AMPCO SAFETY TOOLS Crimped Wire Wheel Wire Brush, 6", 1" W WB-44A
- AMPCO SAFETY TOOLS Brush Wheel Crimped Wire 4Dia, WB45A WB-45A
- PFERD Straight Back Block Brush - 6 x 19 Rows, CS Wire 85082
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor 96274
- OSBORN Untreated Tampico Wheel Brushes, 12" 0002002200
- OSBORN Wire/Bristle Wheel Brush, 5/8" 0007575400
- OSBORN Knot Wire Wheel Brush, 8", 0002623000 0002623000
- Ampco Safety Tools Wire Wheel Brushes