Shop AMPCO SAFETY TOOLS

8 1/2 in Linemans Plier, Nickel Aluminum Bronze

  • Mfr # P-35

  • Zoro # G2944751


product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 5/8 in
Jaw Width
1 1/8 in
Jaw Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-35
Zoro #
G2944751
UPC #
702535882761
Country of Origin
United States

Dimensions

Jaw Length
1 5/8 in
Jaw Width
1 1/8 in
Jaw Thickness
3/8 in
Overall Length
8 1/2 in
Tip Width
3/8"
Wire Rope Length
8 1/2 in
Length
8 1/2 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Dipped
Material
Nickel Aluminum Bronze
Tether Capable
Tether Capable
Nonsparking
Yes
Insulated
No
Wire Crimper
No
Standards
ASTM A342, ASTM F2503
Item
Linemans Plier
Fish Tape Puller
No
Features
Corrosion Resistant
High Leverage
No
Spring Return
No
Tether Style
Tether Capable
Grip Style
Standard Cushion
Plier Material
Nickel Aluminum Bronze
Tether Ready
No
Jaw Opening Type
Manual
Handle Style
Dipped
Handle Color
Blue
Non-Sparking
Yes
ESD-Safe
No
Jaw Shape
Combination Flat & Curved
Weight
0.9 lb
Includes Voltage Detection Module
No
Plier Type
Lineman's Pliers
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant

Description

Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 1/2 in, Jaw Shape Combination Flat & Curved, Jaw Length 1 5/8 in, Jaw Width 1 1/8 in, Jaw Thickness 3/8 in, Handle Style Dipped, Non-Sparking Yes, ESD-Safe No, High Leverage No, Features Corrosion Resistant, Grip Style Standard Cushion, Handle Color Blue, Jaw Opening Type Manual

Ratings & reviews