Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Linoleum Knife, 4-9/16" L, Nonsparking
- Mfr # K-40
- Zoro # G4137892
product price:Â
$
59.85
/ea
Key Features
Blade Width
2-1/2"
Blade Length
4-9/16"
Blade Material
Copper Nickel
Handle Material
Wood
Overall Length
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-40
- Zoro #
- G4137892
- UPC #
- 702535882372
- Country of Origin
- United States
Dimensions
- Blade Width
- 2-1/2"
- Blade Length
- 4-9/16"
- Overall Length
- 7 1/2 in
- Overall Width
- 2 1/2 in
- Overall Thickness
- 1 13/100 in
- Handle Length
- 3 in
- Blade Projection Length
- 4 1/2 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Linoleum Knife, Blade Change Method Non-Changeable, Blade Length 4-9/16 In., Blade Material Copper Nickel, Blade Type Curved, Blade Edge Type Straight, Features Corrosion Resistant, Non-Magnetic, Non-Sparking, Handle Color Natural Wood, Handle Length 3 in, Handle Material Wood, Handle Style Ergonomic, Knife Type Long Knife, Material Application Linoleum, Vinyl, Number of Blades Included 1, Number of Cutting Edges 1, Overall Length 7 1/2 in, Overall Thickness 1 13/100 in, Overall Width 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.