Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Machinist Hammer, 1-1/2 lb., 11" L
Mfr # H-452FG
Zoro # G6127576
product price:Â
$
95.15
/ea
Key Features
Handle Material
Fiberglass
Head Material
Aluminum Bronze
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Features
Double Face
Handle
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-452FG
- Zoro #
- G6127576
- UPC #
- 702535880712
- Country of Origin
- United States
- Item
- Machinist Hammer
- Head Weight
- 24 oz
- Handle Material
- Fiberglass
- Head Material
- Aluminum Bronze
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Features
- Double Face
- Handle
- Fiberglass
- Meets/Exceeds
- FM Approved
- Non-Sparking
- Yes
- Face Material
- Aluminum Bronze
- Hammer Type
- Machinists Hammer
- Standards
- FM Approved
- Grip Style
- Ribbed
- Dead Blow Hammer
- No
- Non-Magnetic
- Yes
Description
Machinist Hammer, Hammer Type Machinists Hammer, Handle Material Fiberglass, Head Weight 24 oz, Overall Length 11 in, Grip Style Ribbed, Head Material Aluminum Bronze, Face Material Aluminum Bronze, Dead Blow Hammer No, Non-Sparking Yes, Features Double Face, Non-Magnetic Yes