Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Machinist Hammer, 1-3/4 lb., 11" L
Mfr # H-462FG
Zoro # G5921277
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Fiberglass
Head Material
Aluminum Bronze
Meets/Exceeds
FM Approved
Handle
Fiberglass
Features
Double Face
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-462FG
- Zoro #
- G5921277
- UPC #
- 702535880736
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Item
- Machinist Hammer
- Head Weight
- 28 oz
- Handle Material
- Fiberglass
- Head Material
- Aluminum Bronze
- Meets/Exceeds
- FM Approved
- Handle
- Fiberglass
- Features
- Double Face
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Grip Style
- Ribbed
- Standards
- FM Approved
- Non-Magnetic
- Yes
- Dead Blow Hammer
- No
- Hammer Type
- Machinists Hammer
- Non-Sparking
- Yes
- Face Material
- Aluminum Bronze
Description
Machinist Hammer, Hammer Type Machinists Hammer, Handle Material Fiberglass, Head Weight 28 oz, Overall Length 11 in, Grip Style Ribbed, Head Material Aluminum Bronze, Face Material Aluminum Bronze, Dead Blow Hammer No, Non-Sparking Yes, Features Double Face, Non-Magnetic Yes