Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Machinist Hammer, 2 lb., 14" L, Fiberglass
Mfr # H-47FG
Zoro # G6127558
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Fiberglass
Head Material
Aluminum Bronze
Features
Double Face
Handle
Fiberglass
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-47FG
- Zoro #
- G6127558
- UPC #
- 702535880750
- Country of Origin
- United States
Dimensions
- Overall Length
- 14 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Machinist Hammer
- Head Weight
- 32 oz
- Handle Material
- Fiberglass
- Head Material
- Aluminum Bronze
- Features
- Double Face
- Handle
- Fiberglass
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Meets/Exceeds
- FM Approved
- Face Material
- Aluminum Bronze
- Standards
- FM Approved
- Grip Style
- Ribbed
- Non-Sparking
- Yes
- Dead Blow Hammer
- No
- Non-Magnetic
- Yes
- Hammer Type
- Machinists Hammer
Description
If you work with metals, the AMPCO H-47FG Machinist Hammer is a must-have. It is designed to prevent sparks and scratches that can damage your tools or harm you. The head of this 2 lb hammer is made of high strength nickel aluminum bronze, which provides excellent durability. This blacksmith hammer has a double face design that delivers increased impact power and control. The non-sparking, non-magnetic construction makes it safe for use in environments where flammable vapors may be present. With its corrosion resistant properties, the AMPCO H-47FG Machinist Hammer is an essential tool for metal workers everywhere.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov