Shop AMPCO SAFETY TOOLS

Machinist Punch, 8-1/2" L, 3/16" Tip Size

  • Mfr # P-40

  • Zoro # G6640317


product price: 
$
29.59
/ea

Key Features

Overall Length
8 1/2 in
Length (In.)
8 1/2 in
Tip Size (In.)
3/16 in
Tether Capable
Not Tether Capable
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-40
Zoro #
G6640317
UPC #
702535883201
Country of Origin
United States
Item
Machinist Punch
Tether Capable
Not Tether Capable
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Meets/Exceeds
FM Approved
Design
Tapered
Application
For Use with Flammable or Hazardous Materials
Hex (In.)
3/16 in
Construction
Aluminum Bronze
Tether Style
Not Tether Capable
Non-Magnetic
Yes
Material
Aluminum Bronze
Measurement Type
Metric, SAE
Includes Handguard
No
Grip Style
Plain
Includes Striking Cap
No
Includes Handle
No
Tip Type
Flat
Non-Sparking
Yes
Weight
0.55 lb
Automatic
No
Container Type
None
Punch Type
Machinist Punch
Standards
FM
Tether Ready
No
Shank Shape
Hexagon
Insulated
No
Corrosion-Resistant
Yes

Description

Machinist Punch, Automatic No, Punch Type Machinist Punch, Tip Size 3/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Diameter 5/8 in, Shank Width 5/8 in, Grip Style Plain, Hole Diameter 3/16 in, Overall Length 8 1/2 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.