Shop AMPCO SAFETY TOOLS

Machinist Punch, 9" L, 3/8" Tip Size

  • Mfr # P-41

  • Zoro # G6640466


product price: 
$
45.15
/ea

Key Features

Overall Length
9 in
Length (In.)
9 in
Tip Size (In.)
3/8 in
Tether Capable
Not Tether Capable
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-41
Zoro #
G6640466
UPC #
702535883218
Country of Origin
United States
Item
Machinist Punch
Tether Capable
Not Tether Capable
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Hex (In.)
3/8 in
Construction
Aluminum Bronze
Application
For Use with Flammable or Hazardous Materials
Meets/Exceeds
FM Approved
Design
Tapered
Tether Style
Not Tether Capable
Material
Aluminum Bronze
Non-Magnetic
Yes
Automatic
No
Tip Type
Flat
Includes Striking Cap
No
Insulated
No
Shank Shape
Hexagon
Standards
FM
Punch Type
Machinist Punch
Includes Handle
No
Tether Ready
No
Container Type
None
Grip Style
Plain
Non-Sparking
Yes
Weight
0.9 lb
Includes Handguard
No
Corrosion-Resistant
Yes
Measurement Type
Metric, SAE

Description

Machinist Punch, Automatic No, Punch Type Machinist Punch, Tip Size 3/8 in, Tip Type Flat, Shank Shape Hexagon, Shank Diameter 3/4 in, Shank Width 3/4 in, Grip Style Plain, Hole Diameter 3/8 in, Overall Length 9 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews