Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Mattock, Non-Spark, 5.4 lb., 16-1/4 in L
- Mfr # M-55FG
- Zoro # G5072191
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight
5.4 lb
Head Material
Nickel Aluminum Bronze
Handle
Fiberglass
Blade (1) Length
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-55FG
- Zoro #
- G5072191
- UPC #
- 702535882471
- Country of Origin
- United States
Dimensions
- Blade (1) Length
- 7"
- Head Length
- 16 1/4 in
- Blade (2) Length
- 4-1/2"
- Blade (1) Width
- 3-3/4"
- Blade (2) Width
- 2-7/8"
- Overall Length
- 36 1/4 in
- Pick Length
- 16 1/4 in
- Adze Length
- 7 in
- Adze Width
- 3 7/8 in
- Handle Length
- 36 1/4 in
- Wire Rope Length
- 36 1/4 in
- Length
- 36 1/4 in
Description
The AMPCO M-55FG Mattock is a tool that will help you break up rocks and clear land. This non-sparking, corrosion resistant mattock has a high strength nickel aluminum bronze head. The 36.25 in handle is made of fiberglass, making it lightweight but durable. With two 4 1/2 in blade lengths and one 7 in blade length, this mattock offers versatility. It also has two 2 7/8 in blade widths and one 3 3/4 in blade width for different applications. When it comes to clearing out land or breaking up rocks, the AMPCO 5.4 lb Mattock is the perfect tool for the job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov