Shop AMPCO SAFETY TOOLS

Metric Plain Hex Key Hex Key, 22 mm Tip Size, 200 mm Long, 80 mm Short

  • Mfr # WH-22MM
  • Zoro # G6127460

product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WH-22MM
Zoro #
G6127460
UPC #
702535881115
Country of Origin
United States

Dimensions

Tip Size
22 mm
Handle Length
9 3/8 in
Arm Length
7 11/16 in
Short Arm Length
80 mm
Long Arm Length
200 mm
Length Family
Short
Arm-Length
7-11/16"
Short-Arm-Length
80mm
Long-Arm-Length
200mm
Handle-Length
9-3/8"
Arm Length - Short
80 mm
Arm Length - Long
200 mm

Details

Item
Hex Key
Finish
Unfinished
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Handle Material
Beryllium Copper
Nonsparking
Yes
Handle Color
Bronze
Tether Capable
Not Tether Capable
Blade Material
Beryllium Copper
Meets/Exceeds
FM Approved
Hex/Torx Key Product Grouping
Hex Key
Working Angle
90 Degrees
Tether Style
Not Tether Capable
Key Shape
L
Non-Magnetic
Yes
Number of Tips
2
Number of Ball Ends
0
Insulated
No
Driver Material
Beryllium Copper
End Shape
Hex
Corrosion Resistant
Yes
Grip Style
Plain
Standards
ASTM A342, ASTM F2503, DIN 911
Non-Sparking
Yes
Tether Ready
No
Fastener Holding
No
Handle Shape
L-Handle
Corrosion-Resistance
Corrosion-Resistant
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Shell Material
Beryllium Copper

Description

Hex Key, Tip Size 22 mm, Long Arm Length 200 mm, Short Arm Length 80 mm, Unfinished, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.