Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Miners Pick Head, Non-Spark, 4.6 lb, 16 in
- Mfr # P-7
- Zoro # G5072182
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight
4.6 lb
Head Material
Nickel Aluminum Bronze
Handle
Mfg. No. 14736S-A (Not Included)
Overall Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-7
- Zoro #
- G5072182
- UPC #
- 702535882525
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 in
- Head Length
- 16 in
- Adze Length
- 36 in
- Pick Length
- 16 in
- Adze Width
- 3 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Details
- Item
- Miners Pick Head
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight
- 4.6 lb
- Head Material
- Nickel Aluminum Bronze
- Handle
- Mfg. No. 14736S-A (Not Included)
- Meets/Exceeds
- ANSI, ASTM A342, DIN, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Standards
- FM Approved, NFPA
- Features
- Corrosion-Resistant
- Non-Sparking
- Yes
- Replaceable Handle
- Yes
- Includes Handle
- No
- Non-Magnetic
- Yes
- Includes Cushioned Grip
- No
- Product Type
- Pick Mattock
Description
Designed for professional use, the AMPCO P-7 Miners Pick Head is a non-sparking, non-magnetic tool that can handle any task. The high strength nickel aluminum bronze material ensures this pick head is both corrosion resistant and durable. With a 16 in. overall length and 16 in. head length, it is the ideal size for mining operations. This AMPCO Miner's Pick Head will help you work more efficiently when faced with tough jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.