Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Non-Sparking Phillips Screwdriver #0 Round
Mfr # S-1098
Zoro # G5169001
product price:Â
$
40.55
/ea
Key Features
Tip Size
#0
Tip Style
Phillips
Shank Length
2 3/8 in
Overall Length
6 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Non-Sparking Phillips Screwdriver, Tip Size #0, Phillips, Overall Length 6 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome