Shop AMPCO SAFETY TOOLS

Non-Sparking Slotted Screwdriver 1/4 in Round

  • Mfr # S-39
  • Zoro # G5079916

product price: 
$
43.99
/ea

Key Features

Tip Size
1/4 in
Tip Style
Slotted
Shank Length
5 7/8 in
Overall Length
9 1/2 in
Finish
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-39
Zoro #
G5079916
UPC #
702535883805
Country of Origin
United States
Item
Non-Sparking Slotted Screwdriver
Tip Style
Slotted
Finish
Natural
Handle Material
Plastic
Handle Design
Fluted
Nonsparking
Yes
Screwdriver Tip Style
Keystone Slotted
Standards
ASTM A342, ASTM F2503
Insulated
No
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Slotted
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
ESD Safe
No
Shank Material
Beryllium Copper
Tether Capable
Tether Capable
Handle Color
Yellow
Material
Beryllium Copper
Tether Style
Tether Capable
Non-Magnetic
Yes
Tether Ready
No
Replaceable Shank
No
Corrosion Resistant
Yes
Measurement Type
SAE
Grip Style
Fluted
Shank Finish
Unfinished
Non-Sparking
Yes
Slotted Screwdriver Tip Shape
Keystone
Shank Coating
None
Magnetized Tip
No
Tip Finish
None
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tip Material
Beryllium Copper
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant

Description

Non-Sparking Slotted Screwdriver, Tip Size 1/4 in, Slotted, Plain, Overall Length 9 1/2 in, ESD Safe No, Non-Sparking Yes, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None

Ratings & reviews