Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Non-Sparking Slotted Screwdriver 1/4 in Round
- Mfr # S-52
- Zoro # G4109987
product price:Â
$
29.29
/ea
Key Features
Tip Size
1/4 in
Tip Style
Slotted
Shank Length
4 in
Overall Length
7 1/2 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Non-Sparking Slotted Screwdriver, Tip Size 1/4 in, Slotted, Plain, Overall Length 7 1/2 in, ESD Safe No, Non-Sparking Yes, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None