Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Non-Sparking Slotted Screwdriver 3/16 in Round
- Mfr # S-53
- Zoro # G4107171
product price:Â
$
27.29
/ea
Key Features
Tip Size
3/16 in
Tip Style
Slotted
Shank Length
3 1/8 in
Overall Length
6 1/2 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-53
- Zoro #
- G4107171
- UPC #
- 702535883621
- Country of Origin
- United States
Dimensions
- Tip Size
- 3/16 in
- Shank Length
- 3 1/8 in
- Overall Length
- 6 1/2 in
- Handle Length
- 3 1/2 in
- For Fastener Size
- 3/16 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Non-Sparking Slotted Screwdriver, Tip Size 3/16 in, Slotted, Plain, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking Yes, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.