Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Non-Sparking Slotted Screwdriver 3/8 in Round
- Mfr # S-56
- Zoro # G3987331
product price:Â
$
99.19
/ea
Key Features
Tip Size
3/8 in
Tip Style
Slotted
Shank Length
12 in
Overall Length
17 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Non-Sparking Slotted Screwdriver, Tip Size 3/8 in, Slotted, Plain, Overall Length 17 in, ESD Safe No, Non-Sparking Yes, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.