Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Non-Sparking Slotted Screwdriver 5/32 in Round
- Mfr # S-35
- Zoro # G5168992
product price:Â
$
24.75
/ea
Key Features
Tip Size
5/32 in
Tip Style
Slotted
Shank Length
2 3/4 in
Finish
Natural
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-35
- Zoro #
- G5168992
- UPC #
- 702535883768
- Country of Origin
- United States
Dimensions
- Tip Size
- 5/32 in
- Shank Length
- 2 3/4 in
- Overall Length
- 6 1/2 in
- Handle Length
- 3 3/4 in
- For Fastener Size
- 5/32 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Non-Sparking Slotted Screwdriver, Tip Size 5/32 in, Slotted, Plain, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking Yes, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None