Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Nonsparking Crimped Wire Wheel Wire Brush
- Mfr # WB-20C
- Zoro # G5187752
product price:Â
$
67.59
/ea
Key Features
Mounting Type
Arbor Hole
Max. RPM
20000
Arbor Hole Size
1/2"
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB-20C
- Zoro #
- G5187752
- UPC #
- 702535879471
- Country of Origin
- United States
Dimensions
- Arbor Hole Size
- 1/2"
- Abrasive Shank Size
- No Shank
- Bristle Trim Length
- 9/16 in
- Brush Dia.
- 2"
- Trim Length
- 9/16"
- Wire Dia.
- 0.008"
- Face Width
- 1/4 in
- Bristle Length
- 9/16 in
- Bristle Diameter
- 0.008 in
- Connector Size
- 1/2 in
Details
- Mounting Type
- Arbor Hole
- Max. RPM
- 20000
- Item - Wire Wheel Brushes
- Wire Wheel Brush
- Abrasive Material
- Bronze
- Bristle Type
- Crimped Wire
- Fill Material
- Bronze
- Arbor Hole
- 1/2"
- Item
- Wire Wheel
- Operating Speed - Maximum
- 20,000 RPM
- Connector Type
- Unthreaded Hole
- Color
- Bronze
- Product Type
- Wire Wheel Brush
- Series
- Crimped Wire Wheel Brush
- Wire Color
- Bronze
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Bronze, Brush Dia. 2 in, Face Width 1/4 in, Bristle Diameter 0.008 in, Bristle Length 9/16 in, Connector Type Unthreaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM, Color Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.