Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Nonsparking Phillips Screwdriver #4 Round
Mfr # S-1101
Zoro # G3946153
product price:Â
$
59.19
/ea
Key Features
Tip Size
#4
Tip Style
Phillips
Shank Length
8 in
Overall Length
13 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Nonsparking Phillips Screwdriver, Tip Size #4, Phillips, Plain, Overall Length 13 in, ESD Safe No, Non-Sparking Yes, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None