Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Nonsparking Sledge, 16 lb, 33", Fiberglass
- Mfr # H-73FG
- Zoro # G3258613
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Head Weight
16 lb
Head Material
Aluminum Bronze
Overall Length
33 in
Handle Material
Fiberglass
Handle Design
Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-73FG
- Zoro #
- G3258613
- UPC #
- 702535880903
- Country of Origin
- United States
Dimensions
- Overall Length
- 33 in
- Face Diameter
- 2 3/4 in
- Head Width
- 2 3/4 in
- Head Length
- 8 in
- Wire Rope Length
- 33 in
- Length
- 33 in
Description
If you work in a facility where there is a risk of fire or explosion, the AMPCO H-73FG Nonsparking Sledge Hammer is the tool for you. It will not produce sparks or heat that could ignite flammable gases. This sledge hammer has a non-sparking, non-magnetic and corrosion resistant head. The high strength nickel aluminum bronze head weighs 16 lb and measures 2 3/4" in diameter. The fiberglass handle provides excellent grip and cushioning while you work. This 33" long sledge hammer has an overall length of 33". When it comes to working with metals, choose the AMPCO Nonsparking Sledge Hammer as your go to tool.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.