Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Nonsparking Sledge, 6 lb, 33", Fiberglass
- Mfr # H-70FG
- Zoro # G0979937
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Head Weight
6 lb
Head Material
Aluminum Bronze
Overall Length
33 in
Handle Material
Fiberglass
Handle Design
Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-70FG
- Zoro #
- G0979937
- UPC #
- 702535880835
- Country of Origin
- United States
Dimensions
- Overall Length
- 33 in
- Face Diameter
- 2 in
- Head Width
- 2 in
- Head Length
- 5 in
- Wire Rope Length
- 33 in
- Length
- 33 in
Description
The AMPCO H-70FG Nonsparking Sledge Hammer is an essential tool for all maintenance and construction professionals. This sledge hammer has a high strength nickel aluminum bronze head, which is non-sparking, non-magnetic and corrosion resistant. The cushion grip handle of the fiberglass and rubber sledge provides superior comfort and shock absorption. With a 6 lb head weight, this 33 in. long sledge has a 2 in. face diameter and 2 in. head width. The AMPCO Nonsparking Sledge Hammer is the durable tool you need to get the job done right.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov