Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Nonsparking Sledge, 8 lb., 33", Fiberglass
- Mfr # H-71FG
- Zoro # G3430576
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Head Weight
8 lb
Head Material
Aluminum Bronze
Overall Length
33 in
Handle Material
Fiberglass
Handle Design
Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-71FG
- Zoro #
- G3430576
- UPC #
- 702535880842
- Country of Origin
- United States
- Item
- Non-Sparking Sledge Hammer
- Head Weight
- 8 lb
- Head Material
- Aluminum Bronze
- Handle Material
- Fiberglass
- Handle Design
- Cushion Grip
- Tether Capable
- Tether Capable
- Handle Color
- Black/Yellow
- Standards
- ANSI, DIN, DOE, Federal, GSA, Military, MSHA, NFPA, OSHA
- Features
- Corrosion-Resistant, Non-Slip Grip, Overstrike Protection
- Head Color
- Natural
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Series
- Strikeforce
- Face Shape
- Hexagon
- Grip Style
- Ribbed
- Face Material
- High Strength Nickel Aluminum Bronze
- Replaceable Handle
- No
- Dead Blow Hammer
- No
- Hammer Type
- Sledge Hammer
- Tether Ready
- No
- Non-Sparking
- Yes
- Non-Magnetic
- Yes
Description
Non-Sparking Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Aluminum Bronze, Head Weight 8 lb, Face Diameter 2 1/4 in, Overall Length 33 in, Grip Style Ribbed, Face Shape Hexagon, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Face Material High Strength Nickel Aluminum Bronze, Features Corrosion-Resistant, Non-Slip Grip, Overstrike Protection, Handle Color Black/Yellow, Head Length 6 1/4 in