Shop AMPCO SAFETY TOOLS

Nonsparking Tool Set, 28 pcs., Tool Case

  • Mfr # M-50
  • Zoro # G5921137

product price: 
$
5,129.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Striking Tools Included
Ball Pein Hammers, 16 oz, 32 oz, Scaling Hammer 16 oz, Sledge Hammer 5 lb, Chisels 3/4 in, 7/8 in
Number of Striking Tools
6
Wrenches Included
(1) Adjustable Wrench, (3) Pipe Wrenches
Putty Knives and Scrapers Included
(3) Floor Scrapers, (3) Scrapers, (3) Ship Scrapers
Number of Pieces
28
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-50
Zoro #
G5921137
UPC #
702535882235
Country of Origin
United States
Striking Tools Included
Ball Pein Hammers, 16 oz, 32 oz, Scaling Hammer 16 oz, Sledge Hammer 5 lb, Chisels 3/4 in, 7/8 in
Item
Nonsparking Tool Kit
Number of Striking Tools
6
Wrenches Included
(1) Adjustable Wrench, (3) Pipe Wrenches
Putty Knives and Scrapers Included
(3) Floor Scrapers, (3) Scrapers, (3) Ship Scrapers
Number of Pieces
28
Number of Wrenches
4
Tool Families Included
Drivers and Bits, Miscellaneous Tools, Putty Knives and Scrapers, Striking and Struck Tools, Wrenches
Number of Miscellaneous Tools
2
Number of Screwdrivers
2
Screwdrivers Included
Slotted 3/8 in x 8 in, 3/8 in x 12 in
Special Features
Non-Magnetic, Corrosion Resistant
Number of Prybars and Pullers
1
Nonsparking
Yes
Includes
Locking Wood Storage Cabinet
Prybars and Pullers Included
36 in Wrecking Bar
No. of Putty Knives and Scrapers Included
3
Miscellaneous Tools Included
(2) Scoop Shovels
Standards
FM Approved
Tool Storage Included
Yes
Tool Storage Type Included
Case
Insulated / Uninsulated
Uninsulated
Tool Kit Product Grouping
Nonsparking Tool Kits
Material
Beryllium Copper, Aluminum Bronze, Phosphor Bronze, Nickel Copper and Aluminum
Number of Pliers
0
Number of Cutting Tools
0
Pliers Included
None
Cutting Tools Included
None
HVAC Tools Included
None
Abrasives and Finishing Tools Included
None
Striking and Struck Tools Included
(1) Pry Bar, (6) Hammers, (2) Chisels
Number of Putty Knives and Scrapers
9
Number of Sockets, Drive Tools, and Accessories
0
Sockets, Drive Tools, and Accessories Included
None
Inspection and Retrieving Tools Included
None
Measurement Type
SAE
Number of Measuring and Testing Tools
0
Number of Inspection and Retrieving Tools
0
Number of Plumbing Tools
0
Plumbing Tools Included
None
Number of HVAC Tools
0
Foam Inserts Included
No
Number of Electrical and Telecom Tools
0
Screwdrivers, Keys, and Bits Included
(2) Slotted Screwdrivers
Number of Striking and Struck Tools
9
Tool Storage Type
Tool Case
Measuring and Testing Tools Included
None
Insulated
Uninsulated
Non-Sparking
Yes
Electrical and Telecom Tools Included
None
Number of Screwdrivers, Keys, and Bits
2
Number of Abrasives and Finishing Tools
0

Description

Nonsparking Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 28, Pliers Included None, Screwdrivers, Keys, and Bits Included (2) Slotted Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Adjustable Wrench, (3) Pipe Wrenches, Striking and Struck Tools Included (1) Pry Bar, (6) Hammers, (2) Chisels, Cutting Tools Included None, Plumbing Tools Included None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.