Nut Driver, 7.5mm, Solid, Fluted, 5-1/8 in.

  • Mfr # ND-7.5MM

  • Zoro # G5168195


product price:  $71.99
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Overall Length
215 mm
Screwdriver and Nut Driver Grouping
Nut Drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND-7.5MM
Zoro #
G5168195
UPC #
702535881627
Country of Origin
United States

Dimensions

Overall Length
215 mm
Nut Driver Overall Length
8 7/16 in
Nut Driver Shank Length
5 1/8 in
Nut Driver Hex Size
7 1/2 mm
Hex Size
7.5 mm
Shank Length
130 mm
For Fastener Size
7.5 mm
Tip Size
7.5 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Screwdriver and Nut Driver Grouping
Nut Drivers
Item
Solid Round Shank Nut Driver
Nut Driver Handle Design
Fluted
Insulated
No
Nut Driver Handle Color
Yellow
Nut Driver Shank Style
Solid Round
ESD Safe
No
Magnetic/Nonmagnetic
Nonmagnetic
Nut Holding
No
Nut Driver Handle Material
Acetate
Insulated / Uninsulated
Uninsulated
Nut Driver Shank Material
Nickel Aluminum Bronze
Nonsparking
Yes
Tether Capable
Tether Capable
Standards
ASTM A342, FM Approved
Tether Style
Tether Capable
Shank Material
Aluminum Bronze
Magnetized Tip
No
Shank Finish
Unfinished
Fastener Holding
No
Grip Style
Plain
Bolt Clearance
25 mm
Tether Ready
No
Handle Shape
Fluted
Ratcheting
No
Corrosion Resistant
Yes
Replaceable Shank
No
Handle Material
Plastic
Shank Shape
Round
Container Type
None
Measurement Type
Metric
Non-Sparking
Yes
Non-Magnetic
No
Handle Color
Yellow
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Non-Magnetic/Sparking
Non-Sparking
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included

Description

Solid Round Shank Nut Driver, Tip Size 7.5 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 7.5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.