Shop AMPCO SAFETY TOOLS

Offset Construction Wrench, 15" L

  • Mfr # W-222

  • Zoro # G6297159


product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in
Offset
1 1/4 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-222
Zoro #
G6297159
UPC #
702535895129
Country of Origin
United States
Item
Offset Construction Wrench
Offset
1 1/4 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
Handle Type
Tapered
Standards
FM Approved
Nonsparking
Yes
Ratcheting
No
Jaw Capacity
1 1/4 in
Lockable
No
Measuring Scale
No
Tether Style
Tether Capable
Adjustable
Not Adjustable
Non-Magnetic
Yes
Jaw Material
Aluminum Bronze
Opening Type
Rounded
Material
Aluminum Bronze
Reversing
No
Insulated
No
Head Type
Offset
Measurement Type
SAE
Weight
1.7 lb
Wrench Type
Open End Wrench
Corrosion Resistant
Yes
Head Offset Angle
0 Degrees

Description

Offset Construction Wrench, Open End Wrench, Aluminum Bronze, Natural, Jaw Capacity 1 1/4 in, Head Size 1 1/4 in, Head Offset Angle 0 Degrees , Head Thickness 13/16 in, Overall Length 15 in, Measuring Scale No, SAE, Rounded, Not Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.