Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Offset Construction Wrench, 18" L
Mfr # W-2235
Zoro # G5916779
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17 in
Offset
1 1/4 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-2235
- Zoro #
- G5916779
- UPC #
- 702535895006
- Country of Origin
- United States
Dimensions
- Head Size
- 35 mm
- Overall Length
- 17 in
- Head Thickness
- 13/16 in
- Wire Rope Length
- 17 in
Description
Offset Construction Wrench, Open End Wrench, Aluminum Bronze, Natural, Jaw Capacity 35 mm, Head Size 35 mm, Head Offset Angle 0 Degrees , Head Thickness 13/16 in, Overall Length 17 in, Measuring Scale No, Metric, Rounded, Not Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.