Shop AMPCO SAFETY TOOLS

Offset Construction Wrench, 18" L

  • Mfr # W-2237

  • Zoro # G5916751


product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Offset
1 1/4 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-2237
Zoro #
G5916751
UPC #
702535895020
Country of Origin
United States
Item
Offset Construction Wrench
Offset
1 1/4 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
Handle Type
Tapered
Standards
FM Approved
Insulated
No
Corrosion Resistant
Yes
Wrench Type
Open End Wrench
Head Type
Offset
Opening Type
Rounded
Reversing
No
Jaw Material
Aluminum Bronze
Lockable
No
Material
Aluminum Bronze
Non-Magnetic
Yes
Adjustable
Not Adjustable
Nonsparking
Yes
Head Offset Angle
0 Degrees
Ratcheting
No
Tether Style
Tether Capable
Jaw Capacity
37 mm
Weight
4.6 lb
Measurement Type
Metric
Measuring Scale
No

Description

Offset Construction Wrench, Open End Wrench, Aluminum Bronze, Natural, Jaw Capacity 37 mm, Head Size 37 mm, Head Offset Angle 0 Degrees , Head Thickness 13/16 in, Overall Length 17 in, Measuring Scale No, Metric, Rounded, Not Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.