Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Offset Pin, Pointed, 1 in.
- Mfr # P-8206
- Zoro # G7611527
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Application
Alignment
Number of Pieces
1
Color
natural
Length (In.)
17-3/4
Material
High Strength Nickel Aluminum Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-8206
- Zoro #
- G7611527
- UPC #
- 702535882679
- Country of Origin
- United States
Dimensions
- Length (In.)
- 17-3/4
- Tip Size
- 1 in
- Tool Length
- 17 3/4 in
- Tip Length
- 1 in
Details
- Item
- Offset Pin
- Application
- Alignment
- Number of Pieces
- 1
- Color
- natural
- Material
- High Strength Nickel Aluminum Bronze
- Features
- FM Approved
- Tip Shape
- Pointed
- Product Type
- Offset Pin
- Tip Type
- Pointed
- Finish
- Nickel Plated
- Non-Sparking
- Yes
- Standards
- FM Approved
- Body Color
- Natural
- Body Material
- Aluminum
- Tool Weight
- 4.95 lb
Description
Offset Pin, Product Type Offset Pin, Application Alignment, Tip Type Pointed, Tool Length 17 3/4 in, Non-Sparking Yes, Body Color Natural, Body Material Aluminum, Finish Nickel Plated, Number of Pieces 1, Standards FM Approved, Tip Length 1 in, Tool Weight 4.95 lb