Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Offset Pin, Pointed, 3/4 in.
- Mfr # P-8202
- Zoro # G7459627
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Application
Alignment
Number of Pieces
1
Color
natural
Length (In.)
17-3/4
Material
High Strength Nickel Aluminum Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-8202
- Zoro #
- G7459627
- UPC #
- 702535882655
- Country of Origin
- United States
Dimensions
- Length (In.)
- 17-3/4
- Tip Size
- 3/4 in
- Tool Length
- 17 3/4 in
- Tip Length
- 0.75 in
Details
- Item
- Offset Pin
- Application
- Alignment
- Number of Pieces
- 1
- Color
- natural
- Material
- High Strength Nickel Aluminum Bronze
- Features
- FM Approved
- Tip Shape
- Pointed
- Finish
- Nickel Plated
- Non-Sparking
- Yes
- Tool Weight
- 2.3 lb
- Body Material
- Aluminum
- Standards
- FM Approved
- Body Color
- Natural
- Product Type
- Offset Pin
- Tip Type
- Pointed
Description
Offset Pin, Product Type Offset Pin, Application Alignment, Tip Type Pointed, Tool Length 17 3/4 in, Non-Sparking Yes, Body Color Natural, Body Material Aluminum, Finish Nickel Plated, Number of Pieces 1, Standards FM Approved, Tip Length 0.75 in, Tool Weight 2.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.