Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Offset Screwdriver Slotted 3/8" 5 1/4 in Round
Mfr # S-1004
Zoro # G7491276
product price:Â
$
54.25
/ea
Key Features
Tip Size
3/8 in
Tip Style
Slotted
Shank Length
5 1/4 in
Overall Length
5 1/4 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-1004
- Zoro #
- G7491276
- UPC #
- 702535883676
- Country of Origin
- United States
Dimensions
- Tip Size
- 3/8 in
- Shank Length
- 5 1/4 in
- Overall Length
- 5 1/4 in
- Sizes Included
- Keystone Slotted: 3/8 in
- Handle Length
- 4 3/4 in
- For Fastener Size
- 3/8 in
- Wire Rope Length
- 5 1/4 in
Description
General Purpose Multi-Bit Offset Screwdriver, Tip Size 3/8 in, Slotted, Ergonomic, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Insulated No, Corrosion Resistant No, No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.