Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Pinch Bar, 30 in. OAL
- Mfr # P-8
- Zoro # G4046585
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Features
Corrosion-Resistant
Type
Pinch Bars
Overall Length
30 in
Overall Width
1 1/8 in
Material
High Strength Nickel Aluminum Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-8
- Zoro #
- G4046585
- UPC #
- 702535879242
- Country of Origin
- United States
- Item
- Pinch Bar
- Features
- Corrosion-Resistant
- Type
- Pinch Bars
- Material
- High Strength Nickel Aluminum Bronze
- Color
- Natural
- Standards
- ANSI, Din, Federal, FM Approved, GSA, MSHA, NFPA, OSHA
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Handle Color
- Natural
- Non-Magnetic
- Yes
- Includes Handle
- No
- Tether Ready
- No
- Bar Color
- Natural
- Non-Sparking
- Yes
- Bar Material
- Nickel Aluminum Bronze
- Weight
- 4.8 lb
Description
Pinch Bar, Type Pinch Bars, Bar Width 7/8 in, Overall Length 30 in, End Width 1 1/8 in, Tether Ready No, Non-Sparking Yes, Bar Color Natural, Bar Material Nickel Aluminum Bronze, Features Corrosion-Resistant, Handle Color Natural, Includes Handle No, Non-Magnetic Yes, Standards ANSI, Din, Federal, FM Approved, GSA, MSHA, NFPA, OSHA, Weight 4.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.