Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Pinch Bar, 36 in. OAL
Mfr # P-10
Zoro # G3479341
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Features
Corrosion-Resistant
Type
Pinch Bars
Overall Length
36 in
Overall Width
1 3/8 in
Material
High Strength Nickel Aluminum Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-10
- Zoro #
- G3479341
- UPC #
- 702535879259
- Country of Origin
- United States
Dimensions
- Overall Length
- 36 in
- Overall Width
- 1 3/8 in
- Thickness
- 1 1/2 in
- End Width
- 1 3/8 in
- Bar Width
- 1 1/2 in
- Bar Diameter
- 1 in
- Wire Rope Length
- 36 in
Description
The AmPCo P-10 36 in. Pinch Bar is a versatile tool for a range of applications. It can be used to pry open doors, windows and other items. Non-sparking, non-magnetic and corrosion resistant, the 36 in. pinch bar has a high strength nickel aluminum bronze material. The 1 3/8" width provides enough surface area to apply sufficient force when prying objects apart or pulling nails out of lumber. With a thickness of 1 1/2", this pry bar can handle many different tasks without bending or breaking under pressure. This AmPCo Pinch Bar is the essential tool you need for all your projects around the house and yard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.