Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Retaining Ring Plier, External, 0.070" D
Mfr # 8302
Zoro # G7490786
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Features
Corrosion Resistant, Nonmagnetic
Material
Beryllium Copper
Overall Length
5 1/2 in
Plier Item
Retaining Ring Plier
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8302
- Zoro #
- G7490786
- UPC #
- 702535882846
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 1/2 in
- For Bore Dia.
- 3/8 in to 1 in
- Tip Dia.
- 0.07 in
- For Shaft Dia.
- 3/8 in to 1 in
- For Minimum Shaft Diameter
- 3/8 in
- For Maximum Shaft Diameter
- 1 in
- Tip Diameter
- 0.07 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Nonsparking Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking Yes, Grip Style Plain, Overall Length 5 1/2 in, Tip Diameter 0.07 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 3/8 in, For Maximum Shaft Diameter 1 in, Jaw Opening Type Spring Return, Replaceable Tips No, Features Corrosion Resistant, Nonmagnetic, For Use With Retaining Rings, Handle Color Natural, Handle Style Standard