Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Railroad Adze, 5" Cutting Edge, 5-5/16 lb.
Mfr # A-2
Zoro # G5921310
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Wood
Handle Length
34 in
Overall Length
34 in
Head Material
Nickel Aluminum Bronze
Features
Corrosion-Resistant, Non-Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-2
- Zoro #
- G5921310
- UPC #
- 702535879112
- Country of Origin
- United States
Dimensions
- Handle Length
- 34 in
- Overall Length
- 34 in
- Blade Length
- 5 in
- Cutting Edge Length
- 5 in
- Head Length
- 5 in
- Wire Rope Length
- 34 in
- Length
- 34 in
Description
The AMPCO A-2 Railroad Adze is a versatile tool that can be used for a variety of applications. It has a non-sparking, non-magnetic, corrosion resistant head and handle made of high strength nickel aluminum bronze. The cutting edge measures 5 in., while the overall length is 34 in. The head weight is 5 5/16 lb., while the handle length is 34 in. The straight wooden handle ensures comfort and control during use. This AMPCO Railroad Adze will provide you with superior performance for your next project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.