Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Railroad/Clay Pick, 4.5Lb, Head Only
Mfr # P-1
Zoro # G2554851
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight
4.5 lb
Head Material
Aluminum Bronze
Blade (1) Width
1 in
Overall Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-1
- Zoro #
- G2554851
- UPC #
- 702535882532
- Country of Origin
- United States
Dimensions
- Blade (1) Width
- 1 in
- Overall Length
- 21 in
- Head Length
- 21 in
- Adze Width
- 1 in
- Adze Length
- 36 in
- Pick Length
- 21 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Details
- Item
- Railroad Pick
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight
- 4.5 lb
- Head Material
- Aluminum Bronze
- Standards
- FM Approved, NFPA
- Features
- Corrosion-Resistant
- Includes Cushioned Grip
- No
- Non-Magnetic
- Yes
- Product Type
- Pick Mattock
- Non-Sparking
- Yes
- Replaceable Handle
- Yes
- Includes Handle
- No
Description
Railroad Pick, Product Type Pick Mattock, Head Material Aluminum Bronze, Head Weight 4.5 lb, Adze Length 36 in, Adze Width 1 in, Pick Length 21 in, Axe Length Not Applicable, Axe Width Not Applicable, Head Length 21 in, Handle Material Not Applicable, Handle Length Not Applicable, Overall Length 21 in, Includes Cushioned Grip No, Includes Handle No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.