Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Round Center Punch, 1/2x5, Nonsparking
Mfr # P-1292
Zoro # G2117421
product price:Â
$
32.25
/ea
Key Features
Overall Length
5 in
Length (In.)
5 in
Tether Capable
Tether Capable
Construction
Aluminum Bronze
Meets/Exceeds
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-1292
- Zoro #
- G2117421
- UPC #
- 702535883133
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 in
- Length (In.)
- 5 in
- Shank Width
- 1/2 in
- Shank Diameter
- 1/2 in
- Tip Size
- 7/32 in
- Wire Rope Length
- 5 in
Description
Round Center Punch, Automatic No, Punch Type Center Punch, Tip Size 7/32 in, Tip Type Point, Shank Shape Hexagon, Shank Diameter 1/2 in, Shank Width 1/2 in, Grip Style Plain, Overall Length 5 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.