Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Round Center Punch, 5/16x4, Nonsparking
Mfr # P-1290
Zoro # G0312724
product price:Â
$
21.71
/ea
Key Features
Overall Length
4 in
Length (In.)
4 in
Tether Capable
Tether Capable
Construction
Aluminum Bronze
Design
1-piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-1290
- Zoro #
- G0312724
- UPC #
- 702535883119
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Length (In.)
- 4 in
- Shank Width
- 5/16 in
- Tip Size
- 5/32 in
- Shank Diameter
- 3/8 in
- Wire Rope Length
- 4 in
Description
Round Center Punch, Automatic No, Punch Type Center Punch, Tip Size 5/32 in, Tip Type Point, Shank Shape Hexagon, Shank Diameter 5/16 in, Shank Width 5/16 in, Grip Style Plain, Overall Length 4 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze