Shop AMPCO SAFETY TOOLS

Round Pin Punch, 1/2 x 8, Nonsparking

  • Mfr # P-53

  • Zoro # G0385926


product price: 
$
52.59
/ea

Key Features

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
1/2 in
Tether Capable
Tether Capable
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-53
Zoro #
G0385926
UPC #
702535883317
Country of Origin
United States
Item
Round Pin Punch
Tether Capable
Tether Capable
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Design
1-piece
Construction
Aluminum Bronze
Application
For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is Desired
Hex (In.)
11/16 in
Meets/Exceeds
FM Approved
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Material
Aluminum Bronze
Weight
0.65 lb
Punch Type
Pin Punch
Includes Handguard
No
Automatic
No
Grip Style
Plain
Container Type
None
Corrosion-Resistant
Yes
Insulated
No
Tip Type
Flat
Includes Striking Cap
No
Measurement Type
Metric, SAE
Includes Handle
No
Tether Ready
No
Shank Shape
Hexagon
Non-Sparking
Yes
Standards
FM

Description

Round Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/2 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 11/16 in, Grip Style Plain, Hole Diameter 1/2 in, Overall Length 8 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.