Shop AMPCO SAFETY TOOLS

Round Pin Punch, 1/4 x 6, Nonsparking

  • Mfr # P-51

  • Zoro # G0416227


product price: 
$
36.69
/ea

Key Features

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
1/4 in
Tether Capable
Tether Capable
Design
1-piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-51
Zoro #
G0416227
UPC #
702535883287
Country of Origin
United States
Item
Round Pin Punch
Tether Capable
Tether Capable
Design
1-piece
Application
For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is Desired
Meets/Exceeds
FM Approved
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Construction
Aluminum Bronze
Hex (In.)
9/16 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Material
Aluminum Bronze
Includes Handguard
No
Shank Shape
Hexagon
Automatic
No
Standards
FM
Container Type
None
Includes Handle
No
Punch Type
Pin Punch
Weight
0.25 lb
Non-Sparking
Yes
Includes Striking Cap
No
Tether Ready
No
Measurement Type
Metric, SAE
Insulated
No
Tip Type
Flat
Grip Style
Plain
Corrosion-Resistant
Yes

Description

Round Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/4 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 9/16 in, Grip Style Plain, Hole Diameter 1/4 in, Overall Length 6 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews