Shop AMPCO SAFETY TOOLS

Round Pin Punch, 5/8 x 9, Nonsparking

  • Mfr # P-54

  • Zoro # G0283622


product price: 
$
77.19
/ea

Key Features

Overall Length
9 in
Length (In.)
9 in
Tip Size (In.)
5/8 in
Tether Capable
Tether Capable
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-54
Zoro #
G0283622
UPC #
702535883324
Country of Origin
United States
Item
Round Pin Punch
Tether Capable
Tether Capable
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Hex (In.)
13/16 in
Meets/Exceeds
FM Approved
Application
For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is Desired
Construction
Aluminum Bronze
Design
1-piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Aluminum Bronze
Non-Magnetic
Yes
Non-Sparking
Yes
Grip Style
Plain
Weight
1.05 lb
Tether Ready
No
Tip Type
Flat
Includes Handguard
No
Includes Striking Cap
No
Includes Handle
No
Corrosion-Resistant
Yes
Punch Type
Pin Punch
Shank Shape
Hexagon
Insulated
No
Container Type
None
Automatic
No
Measurement Type
Metric, SAE
Standards
FM

Description

Round Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 5/8 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 13/16 in, Grip Style Plain, Hole Diameter 5/8 in, Overall Length 9 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.