Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Round Pin Punch, Non-Spark, 1/8 x 5 in
Mfr # P-50B
Zoro # G5168947
product price:Â
$
31.15
/ea
Key Features
Overall Length
5 in
Length (In.)
5 in
Tip Size (In.)
1/8 in
Tether Capable
Tether Capable
Design
1-piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-50B
- Zoro #
- G5168947
- UPC #
- 702535883263
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 in
- Length (In.)
- 5 in
- Tip Size (In.)
- 1/8 in
- Hole Diameter
- 3/16 in
- Tip Size
- 3/16 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Round Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/16 in, Tip Type Flat, Shank Shape Round, Grip Style Plain, Hole Diameter 3/16 in, Overall Length 5 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.