Shop AMPCO SAFETY TOOLS

3/4 in Drive Impact Socket 1 5/8 in Size Square Standard Depth, Natural

  • Mfr # I-3/4D1-5/8 (4-PT)

  • Zoro # G6297509


product price: 
$
439.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
2 3/8 in
SAE or Metric
SAE
Number of Points
4
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I-3/4D1-5/8 (4-PT)
Zoro #
G6297509
UPC #
702535900229
Country of Origin
United States
Item
Impact Socket
SAE or Metric
SAE
Number of Points
4
Finish
Unfinished
Standards
ASTM A342, FM Approved
Material
Nickel Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Drive Type
Impact
Output Type
Square
Socket Type
Standard Impact
Category Type
Impact Socket
Impact Rated
Yes
Measurement Type
SAE
Insulated
No
Compatible Fastener Type
Bolts, Screws
Tether Ready
No
Socket Shape
4-Point
Locking
No
Non-Sparking
Yes
Non-Magnetic
Yes
Fastener-Holding Type
Friction
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Product Type
Impact NonSparking Socket
Includes Locking
Locking Not Included

Description

Product details about the AMPCO SAFETY TOOLS - I-3/4D1-5/8 (4-PT) Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - I-3/4D1-5/8 (4-PT) Impact Socket is a standard impact socket designed for SAE measurements. With a drive size of 3/4 in and an overall length of 2 3/8 in, this tool offers adequate dimensions for various tasks. The socket size is precisely measured at 1 5/8 in, making it suitable for use with compatible fasteners such as bolts and screws.
This product features a robust construction from Nickel Aluminum Bronze material that provides resistance to corrosion. Its natural finish adds to its durability while maintaining the tool's non-sparking and non-magnetic properties. This four-point impact socket has been built to meet ASTM A342 standards and is FM approved.
Despite not being tether ready or insulated, this impact-rated socket maintains its functionality across different applications due to its square output type. It does not have locking capabilities but remains effective when used with the appropriate drive type: Impact. Please note that this product does not come with any package quantity information provided.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.